6 Awg Copper Standard Barrel Splice

Item #: 0018066
Cat #: SCS6-L
UPC: 07498390305
$ 7.15 EA
Company wide:
89 in stock
Copper Butt Splice, Tin-Plated Copper, Standard Barrel, 6 AWG Cable

Overview

Copper Butt Splice, Tin-Plated Copper, Standard Barrel, 6 AWG Cable
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 07498390305, SCS6-L, PDTSCS6L

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper

Customer Reviews

No reviews for this product
(0)