SATCO S4356 50 Watt Halogen; MR16; Frost; 2000 Average Rated Hours; 765 Lumens; Miniature 2 Pin Roun

Item #: 0018035

Cat #: S4356

UPC: 045923043567

Company wide:
0 in stock
Documents & Guides
SATCO S4356 50 Watt Halogen; MR16; Frost; 2000 Average Rated Hours; 765 Lumens; Miniature 2 Pin Round Base; 12 Volts

Overview

SATCO S4356 50 Watt Halogen; MR16; Frost; 2000 Average Rated Hours; 765 Lumens; Miniature 2 Pin Round Base; 12 Volts
Also known as: 045923043567, S4356, SATS4356

Specifications

Shape: MR16 (Mini Reflector)
Color: Frosted
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Light Technology: Halogen
Color: Frosted
Base: 2-Pin (GU5.3)