Butt splice, 1/0 AWG, Tin-Plated Copper

Item #: 0018018
Cat #: SCS1/0-X
UPC: 07498390325
$ 13.71 EA
Company wide:
7 in stock
Copper Butt splice, Tin-Plated Copper, Standard barrel, 1/0 AWG wire.

Overview

Copper Butt splice, Tin-Plated Copper, Standard barrel, 1/0 AWG wire.
Panduit's Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection • internal wire stops to prevent over-insertion of conductor.
Also known as: 07498390325, SCS1/0-X, PDTSCS10X, Butt Splice

Specifications

Type: Compression Sleeve
Material: Copper
Color: Pink
Length: 1.870 in
Allowable Gauge Range: 1/0
Type: Compression Sleeve
Color: Pink
Allowable Gauge Range: 1/0
Material: Copper
Length: 1.870 in

Customer Reviews

No reviews for this product
(0)