Compression Buttsplice, Copper, 3/0 AWG, Long Barrel

Item #: 0018007

Cat #: SCL3/0-X

UPC: 074983904358

$ 22.65 EA
Company wide:
2 in stock
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Long Barrel, 3.12 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Orange

Overview

Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Long Barrel, 3.12 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Orange

Copper butt splice, long barrel, 3/0 AWG wire.

Also known as: 074983904358, SCL3/0-X, PDTSCL30X

Specifications

Color: Orange
Material: Copper
Allowable Gauge Range: 3/0
Color: Orange
Allowable Gauge Range: 3/0
Material: Copper