6 AWG Copper Compression Lug

Item #: 0017962

Cat #: LCD6-14B-L

UPC: 074983383115

$ 9.66 EA
Company wide:
180 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/4", Hole Spacing: 3/4". For use with Copper Conductors in Grounding & Bonding Applications

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/4", Hole Spacing: 3/4". For use with Copper Conductors in Grounding & Bonding Applications

Two-hole, standard barrel lug with window, #6 AWG wire, 1/4 stud hole, .75 holespacing.

Also known as: 074983383115, LCD6-14B-L, PDTLCD614BL

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Volts AC: 600
Allowable Gauge Range: 6
Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in