300A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0017938

Cat #: LPJ-300SPI

UPC: 051712626439

$ 954.32 EA
Company wide:
1 in stock
Documents & Guides
Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 300 Amp, 600 Volt, Low-Peak

Overview

Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 300 Amp, 600 Volt, Low-Peak
Also known as: 051712626439, LPJ-300SPI, BUSLPJ300SPI

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 300
Class: J
Volts AC: 600
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Amps: 300
Volts AC: 600
Type: Power Fuse