6
more

$ 3385.17 EA
Company wide:
0
in stock
Documents & Guides
Residential Meter Stack Module, Ringless Style Covers With Horn Bypass, 1-phase,3 Meter Sockets, 200 Socket Ampere Rating, 800 Bus Ampere Rating, Copper Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Residential Meter Stack Module, Ringless Style Covers With Horn Bypass, 1-phase,3 Meter Sockets, 200 Socket Ampere Rating, 800 Bus Ampere Rating, Copper Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114989906, 1MM320RRLBC, CUT1MM320RRLBC
Specifications
| Sockets: | 3 |
| Material: | Copper |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Sockets: | 3 |
| Jaws: | 4 |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 3R |