Industrial Control Transformer

Item #: 0017923

Cat #: E300WB

UPC: 783472002474

$ 248.82 EA
Company wide:
0 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 300va, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 Hz/60 Hz, Secondary Fuse Midget Cartridge, 13/32 In X 1-1/2 In

Overview

Encapsulated Industrial Control Transformer 300va, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 Hz/60 Hz, Secondary Fuse Midget Cartridge, 13/32 In X 1-1/2 In
Also known as: 783472002474, E300WB, SOLE300WB

Specifications

Type: Industrial Control, Transformer
Volt Amps: 300
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 300
Primary Voltage: 240/480, 220/440, 230/460