Compression Lug, Copper, 1-Hole

Item #: 0017894

Cat #: LCA6-10-L

UPC: 074983900053

$ 3.67 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole

The LCA6-10-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983900053, LCA6-10-L, PDTLCA610L

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: #10