10/3 THHN/THWN Unshielded Tray Cable

Item #: 0017874

Cat #: A11003

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Overview

(3) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Extruded polyvinyl chloride to UL requirements for Class THHN and THWN insulation, which with nylon jacket is approved for Type THHN and THWN wires per UL 83

Also known as: A11003, OMNA11003

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Gauge: 10 AWG
Jacket: PVC
Color: Black
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600