ETN E57LBL12A2EP Inductive Proximit

Item #: 0017867

Cat #: E57LBL12A2EP

UPC: 782114009772

$ 508.86 EA
Company wide:
0 in stock
Documents & Guides
E57LBL12A2EP PROX. SENSOR PIG

Overview

E57LBL12A2EP PROX. SENSOR PIG
Also known as: 782114009772, E57LBL12A2EP, CUTE57LBL12A2EP

Specifications

Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
Amps: 0.250
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 3
Mounting: Threaded
Volts AC Range: 20 - 250
Diameter: 12 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Range: 4 mm
Amps: 0.250
Pins: 3
Volts AC Range: 20 - 250