Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Brown

Item #: 0017768

Cat #: LCA2-14-Q

UPC: 074983900152

$ 9.11 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window

The LCA2-14-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C

Also known as: 074983900152, LCA2-14-Q, PDTLCA214Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/4 in