This product has been discontinued.

Wallpack, LED, 5-LED, 41W, 120-277V, Carbon Bronze
Item #: 0017755
Cat #: XTOR5A
UPC: 080083654970
Company wide:
0
in stock
Discontinued
Documents & Guides
XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Overview
XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Also known as: 080083654970, XTOR5A, LMKXTOR5A
Specifications
| Type: | Wallpack, Wall Mount |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 50 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack, Wall Mount |
| Wattage: | 50 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |