60/2p Hd Fusible Safety Switch 240v NEMA 12

Item #: 0017726

Cat #: DH222FDK

UPC: 786685234847

$ 799.19 EA
Company wide:
0 in stock
Documents & Guides
60/2p Hd Fusible Safety Switch 240v NEMA 12

Overview

60/2p Hd Fusible Safety Switch 240v NEMA 12
Also known as: 786685234847, DH222FDK, CUTDH222FDK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 12