250W Pulse Start Metal Halide, 120-277V

Item #: 0017709

Cat #: V90D8411K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
250 Watt Pulse Start Metal Halide, 120-277 Volt, Prewired, with Dry Capacitor and Bracket Kit

Overview

250 Watt Pulse Start Metal Halide, 120-277 Volt, Prewired, with Dry Capacitor and Bracket Kit
Also known as: V90D8411K, VENV90D8411K

Specifications

Type: Pulse Start
ANSI Code: M153, M138
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 250
Volts AC Range: 120 - 277
ANSI Code: M153, M138
Light Technology: HID

Customer Reviews

No reviews for this product
(0)