Fire Alarm Cable, Mid-Capacitance-Type FPLP-Plenum Rated, NonShielded

Item #: 0017660

Cat #: H21202

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, Mid-Capacitance-Type FPLP-Plenum Rated, Nonshielded – 300 Volt, 12 AWG, 2 Conductors

Overview

Fire Alarm Cable, Mid-Capacitance-Type FPLP-Plenum Rated, Nonshielded – 300 Volt, 12 AWG, 2 Conductors
Also known as: H21202, OMNH21202

Specifications

Color: Red
Length: 500 ft
Volts AC: 300
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Gauge: 12 AWG
Jacket: Plenum
Stranding: Solid
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded