1
more

Mechanical Lug, Aluminum, 4-Barrel, 2 AWG to 600 MCM, 2-Hole
Item #: 0017655
Cat #: LAM4SB600-38-1Y
UPC: 074983595044
$ 158.65 EA
Company wide:
43
in stock
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Overview
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance.
Also known as: 074983595044, LAM4SB600-38-1Y, PDTLAM4SB600381Y, 4 barrel ground lug
Specifications
| Mounting: | 2-Hole |
| Material: | Aluminum |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2 - 600 |
| Mounting: | 2-Hole |
| Stud Size: | 3/8 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 2 - 600 |