Mechanical Lug, Aluminum

Item #: 0017580

Cat #: LAM2A250-38-6Y

UPC: 074983592555

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 250 MCM, 1-Hole, 3/8" Stud Hole

Overview

Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 250 MCM, 1-Hole, 3/8" Stud Hole
Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance.
Also known as: 074983592555, LAM2A250-38-6Y, PDTLAM2A250386Y

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6 - 250
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250
Material: Aluminum
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)