Mechanical Lug, Aluminum

Item #: 0017569

Cat #: LAM2A1/0-14-6Y

UPC: 074983592180

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, 1-Hole, 2-Conductor, 14 - 1/0 AWG, 1/4" Stud Size, Aluminum

Overview

Mechanical Lug, 1-Hole, 2-Conductor, 14 - 1/0 AWG, 1/4" Stud Size, Aluminum

The LAM2A1/0-14-6Y Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. The lugs are also UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.

Also known as: 074983592180, LAM2A1/0-14-6Y, PDTLAM2A10146Y

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 1/0
Material: Aluminum
Stud Size: 1/4 in