
Switch/Outlet Box, 4-Gang, Depth: 3-9/16", Nail-On, Non-Metallic
Item #: 0017529
Cat #: 4304-NKV
UPC: 085339175582
$ 13.50 EA
Company wide:
0
in stock
Documents & Guides
Allied Moulded 4304-NKV 4 Gang Electrical Box, Nail On, For Use With Non-Metallic Sheathed Cable, Height: 3-3/4", Width: 7-1/2", Depth: 3-9/16"
Overview
Allied Moulded 4304-NKV 4 Gang Electrical Box, Nail On, For Use With Non-Metallic Sheathed Cable, Height: 3-3/4", Width: 7-1/2", Depth: 3-9/16"
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339175582, 4304-NKV, ALL4304NKV
Specifications
| Height: | 3 9/16 in |
| Depth: | 3 3/4 in |
| Material: | Polyester |
| Color: | Beige, Tan |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Height: | 3 9/16 in |
| Material: | Polyester |
| Width: | 7 1/2 in |
| Depth: | 3 3/4 in |
| Color: | Beige, Tan |
| Gangs: | 4 |