2" Die Cast Locknut

Item #: 0017495

Cat #: DLN6

UPC: 018997435606

$ 3.20 EA
Company wide:
25 in stock
Documents & Guides
Locknut, Size: 2". Material: Zinc Die Cast. Package Quantity: 200.

Overview

Locknut, Size: 2". Material: Zinc Die Cast. Package Quantity: 200.
Also known as: 018997435606, DLN6, ARLDLN6

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast