Switching Base, Renewal Part, 200A, 2/3P, HD Non-Fused, Disconnect

Item #: 0017453

Cat #: 70-7759-2

UPC: 782113407685

$ 935.82 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Non-Fused, Switching Base, Renewal Part, 200 Amp, 2/3-Pole, Heavy Duty, NEMA 4X/12 Enclosure

Overview

Disconnect, Non-Fused, Switching Base, Renewal Part, 200 Amp, 2/3-Pole, Heavy Duty, NEMA 4X/12 Enclosure
Also known as: 782113407685, 70-7759-2, CUT7077592

Specifications

Amps: 200
Poles: 3, 2
Mounting: Device
Volts AC: 600
Type: Switching Base
IP/NEMA Rating: NEMA 4X, NEMA 12
Amps: 200
Mounting: Device
Type: Switching Base
Poles: 3, 2
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 12