Class R Fuse Clip Conversion Kit

Item #: 0017422

Cat #: RFK161

UPC: 786679833544

$ 62.60 EA
Company wide:
0 in stock
Documents & Guides
Class R Fuse Clip Conversion Kit, Used With 30 Amp, 600 Vac Type Ds Disconnect Switches

Overview

Class R Fuse Clip Conversion Kit, Used With 30 Amp, 600 Vac Type Ds Disconnect Switches
Also known as: 786679833544, RFK161, CUTRFK161

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 600
Mounting: Device
Class: R
Amps: 30
Volts AC: 600