2-Hole Copper Offset Lug

Item #: 0017387

Cat #: CO70-14SL-QY

UPC: 074983922796

Company wide:
0 in stock
Two-hole, copper, single barrel, offset floating tongue lug, slotted screw, #8 - #2 AWG, 1/4" (6.4mm) stud hole.

Overview

Two-hole, copper, single barrel, offset floating tongue lug, slotted screw, #8 - #2 AWG, 1/4" (6.4mm) stud hole.
Also known as: 074983922796, CO70-14SL-QY, PDTCO7014SLQY

Specifications

Length: 2 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6 - 3
Stud Size: 1/4 in
Length: 2 1/2 in
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6 - 3