70W HPS Barn Light

Item #: 0017330

Cat #: OAL 70S 120 PER LP R2

UPC: 784231183076

Call for price
Company wide:
0 in stock
Documents & Guides
Barn Light, 70W HPS, 120V, Twist-Lock Photocontrol, Includes: Lamp

Overview

Barn Light, 70W HPS, 120V, Twist-Lock Photocontrol, Includes: Lamp

The OLAL provides years of maintenance-free general illumination for residential and commercial outdoor applications such as yards, driveways, loading areas and warehouses. Designed to replace 100 watt metal halide yard lights.

Also known as: 784231183076, OAL 70S 120 PER LP R2, LITOAL70S120PERLPR

Specifications

Mounting: Arm
Wattage: 70
Volts AC: 120
Material: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Light Technology: HID
Wattage: 70
Material: Aluminum