Wire Pulling Head

Item #: 0017311

Cat #: CSPH1HD

UPC: 032886914096

$ 8.48 EA
Company wide:
302 in stock
Documents & Guides
Wire Pulling Head, Pulls 7 Wires 10 - 14 AWG

Overview

Wire Pulling Head, Pulls 7 Wires 10 - 14 AWG

SIMpull Gripit™ Circuit Size Pulling Head

Also known as: 032886914096, CSPH1HD, SWCCSPH1HD

Specifications

Type: Grip
Length: 13 in
Standards: California Proposition 65
Type: Grip
Standards: California Proposition 65
Length: 13 in