30 Inch Canfield Fan

Item #: 0017308

Cat #: 300103WH

UPC: 783927281461

$ 354.99 EA
Company wide:
0 in stock
Documents & Guides
With a White Powder Coat finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and feature a White finish. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.

Overview

With a White Powder Coat finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and feature a White finish. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.
Also known as: 783927281461, 300103WH, KIC300103WH

Specifications

No Specifications Available