Bronze Ground Clamp with Conduit Hub and Swivel

Item #: 0017305

Cat #: GPCW6-2-12-Q

UPC: 074983672158

Call for price
Company wide:
0 in stock
Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm)iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm)iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672158, GPCW6-2-12-Q, PDTGPCW6212Q

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 8 - 6
Material: Bronze