TFMR 3PH 93KVA 460-460Y266

Item #: 0017286

Cat #: DTGB0934S

UPC: 047503000861

$ 10539.21 EA
Company wide:
0 in stock
Documents & Guides
93 kVA Drive Isolation Transformer

Overview

93 kVA Drive Isolation Transformer
Also known as: 047503000861, DTGB0934S, ACMDTGB0934S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA3

Specifications

Volt Amps: 93kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Volt Amps: 93kVA
Secondary Voltage: 266, 460Y
Type: Drive Isolation Transformers