Transformer, Dry Type, Drive Isolation, 75KVA, 460 Delta; - 460Y/266VAC

Item #: 0017282

Cat #: DTGB0754S

UPC: 047503087213

$ 9779.27 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 75 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 75 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

The Acme Drive Isolation Transformers are specifically designed to accommodate the special voltages and kVA sizes unique to AC and DC motor drive applications.

Also known as: 047503087213, DTGB0754S, ACMDTGB0754S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 266, 460Y
Type: Drive Isolation Transformers
Volt Amps: 75kVA