Bronze Ground Clamp for Armored Cable with Swivel

Item #: 0017217

Cat #: GPCWA6-2-L

UPC: 074983669141

Call for price
Company wide:
0 in stock
Bronze grounding clamp for armored cable with swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for armored cable with swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983669141, GPCWA6-2-L, PDTGPCWA62L

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 6
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 6
Material: Bronze