Bronze Ground Clamp

Item #: 0017125

Cat #: GPCG2/0-2-12-Q

UPC: 074983672127

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672127, GPCG2/0-2-12-Q, PDTGPCG20212Q

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 2/0
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 2/0
Material: Bronze