Breaker, 20A, 1P, 120VAC, 10 kAIC, Type MP-GT, GFCI

Item #: 0017119
Cat #: MP120GF
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 20A, 1P, 120VAC, 10 kAIC, Type MP-GT, GFCI20 Amp, 1-Pole, Type MP-GT Ground Fault Circuit Breaker, 10 kAIC, 120 Volt AC

Overview

Breaker, 20A, 1P, 120VAC, 10 kAIC, Type MP-GT, GFCI20 Amp, 1-Pole, Type MP-GT Ground Fault Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: MP120GF, CROMP120GF

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)