Grounding Clamp

Item #: 0017086

Cat #: GPC4-2-12-L

UPC: 074983919338

Call for price
Company wide:
0 in stock
Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 1 1/4" -2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 1 1/4" -2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983919338, GPC4-2-12-L, PDTGPC4212L

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 8 - 4
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 8 - 4
Material: Bronze