CAT 5E, Non-Booted Patch Cord, Gray

Item #: 0016838

Cat #: 560-100-100

UPC: 884815750264

$ 47.41 EA
Company wide:
0 in stock
Documents & Guides
Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 100 Ft., Gray

Overview

Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 100 Ft., Gray
Also known as: 884815750264, 560-100-100, QUI560100100

Specifications

Length: 100 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Length: 100 ft
Material: Copper
Color: Gray
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded