Power Supply, Charger, 115VAC Input, 12/24VDC Output, 2.5A

Item #: 0016817

Cat #: AL175UL

UPC:

$ 223.84 EA
Company wide:
0 in stock
Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 2.5 Amp

Overview

Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 2.5 Amp

Altronix AL175UL Switching Power Supply/Charger converts a 115VAC 60Hz input into two (2) individually PTC protected 12VDC or 24VDC outputs.

Also known as: AL175UL, ALXAL175UL

Specifications

Type: Power Supply, Charger
Phase: 1
Volts AC: 115
Amps: 2.500
Volts DC: 12/24
Type: Power Supply, Charger
Volts AC: 115
Volts DC: 12/24
Phase: 1
Amps: 2.500