
Derby 1-100W MED MD WALL LANTERN BR
Item #: 0016727
Cat #: P5750-84
UPC: 785247171279
$ 466.63 EA
Company wide:
0
in stock
Documents & Guides
One-light medium wall lantern from the Derby collection boasts a combination of Espresso and textured black powder coated finishes. The seeded glass diffuser is encased in the cast aluminum black from with the Espresso finish on the roof and back plate.
Overview
One-light medium wall lantern from the Derby collection boasts a combination of Espresso and textured black powder coated finishes. The seeded glass diffuser is encased in the cast aluminum black from with the Espresso finish on the roof and back plate.
Also known as: 785247171279, P5750-84, PROP575084
Specifications
| Material: | Cast Aluminum |
| Color: | Brown |
| Wattage: | 100 |
| Standards: | California Proposition 65 |
| Material: | Cast Aluminum |
| Wattage: | 100 |
| Color: | Brown |
| Standards: | California Proposition 65 |