42W Wallpack, CFL

Item #: 0016690
Cat #: TWS 26/42TRT MVOLT DWH L/LP M6
UPC: 784231177341
Call for price
Company wide:
0 in stock
Wallpack, 42W CFL, 120-277V, Polycarbonate Refractor, L/LP Less Lamp Standard for 26/42TRT, Color: White

Overview

Wallpack, 42W CFL, 120-277V, Polycarbonate Refractor, L/LP Less Lamp Standard for 26/42TRT, Color: White
Also known as: 784231177341, TWS 26/42TRT MVOLT DWH L/LP M6, LITTWS2642TRTMVDWH

Specifications

Wattage: 42
Volts AC: 120-277
Material: Plastic
Color: White
Light Technology: Fluorescent
Wattage: 42
Material: Plastic
Light Technology: Fluorescent
Volts AC: 120-277
Color: White

Customer Reviews

No reviews for this product
(0)