PLATT logo

N3R, Pump Panel, 125 HP Softstarter

Item #: 0016681
Cat #: ECS98X2CAJ-C1P7S3E8
UPC:
Call for price
Company wide:
0 in stock
Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.

Overview

Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Also known as: ECS98X2CAJ-C1P7S3E8, CUTECS98X2CAJC1P7S

Specifications

Type: Soft Starter, Pump Panel
Amps: 156
Horsepower: 125
Volts AC: 120
IP/NEMA Rating: 3R
Type: Soft Starter, Pump Panel
Horsepower: 125
IP/NEMA Rating: 3R
Amps: 156
Volts AC: 120

Customer Reviews

No reviews for this product
(0)