200A Meter Socket, Ring Type

Item #: 0016676

Cat #: U4518-XL-TG-5TW

UPC: 784572301276

$ 242.03 EA
Company wide:
0 in stock
200 Amp Meter Socket, Ring Type, Single-Phase, 600V, 60Hz, Surface Mount, Length: 4.125" x Width: 11" x Height: 15.5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Meter Socket, Ring Type, Single-Phase, 600V, 60Hz, Surface Mount, Length: 4.125" x Width: 11" x Height: 15.5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572301276, U4518-XL-TG-5TW, MLBU4518XLTG5TW

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65