Gray w/Blue ENT, 1", 10' Stick

Item #: 0016669
Cat #: 012034
UPC: 622454120341
$ 1.52 FT
Company wide:
0 in stock
1" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Gray w/Blue Strip, 10 Foot Stick

Overview

1" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Gray w/Blue Strip, 10 Foot Stick
Also known as: 622454120341, 012034, KRA012034

Specifications

Color: Gray/Blue
Diameter: 1 in
Length: 10 ft
Diameter Range: 1 in
Color: Gray/Blue
Length: 10 ft
Diameter: 1 in
Diameter Range: 1 in

Customer Reviews

No reviews for this product
(0)