50W High Pressure Sodium Ballast Kit

Item #: 0016656

Cat #: HPS50-0086-KT

UPC: 765364250026

Call for price
Company wide:
0 in stock
Documents & Guides
50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 765364250026, HPS50-0086-KT, ATAHPS500086KT

Specifications

Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
ANSI Code: S68
Volts AC: 120
Wattage: 50
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
Volts AC: 120
Light Technology: HID
ANSI Code: S68
Wattage: 50

Customer Reviews

No reviews for this product
(0)