Bronze Ground Clamp

Item #: 0016639

Cat #: GPC2-4-X

UPC: 074983663590

$ 90.34 EA
Company wide:
26 in stock
Bronze grounding clamp, #10 SOL - #2 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp, #10 SOL - #2 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

Globally distributed StructuredGround™ Mechanical Connectors provide fast and easy terminating of ground conductors to water pipe, ground rods, conduit, iron pipe, and structural steel for highest reliability and lowest installed cost. With the addition of new ground clamps to the existing line of StructuredGround™ Mechanical Connectors, Panduit delivers the breadth of line to supply the right connector for each unique job, providing maximum reliability and safety for all critical electrical connections throughout your physical infrastructure.

Also known as: 074983663590, GPC2-4-X, PDTGPC24X

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 2
Material: Bronze