Refill Tape, Vinyl, 1/2" x 18'

Item #: 0016634

Cat #: 1805412

UPC: 071701059680

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Brown

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Brown

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059680, 1805412, DYM1805412

Specifications

Color: Brown
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Brown
Width: 1/2 in
Length: 18 ft
Type: Permanent, Label
Material: Vinyl
Family / Style: RHINO 4200