Liqua-Seal Con ins 1 Zn plt iron w/mesh

Item #: 0016587

Cat #: LMM-32-E

UPC: 785411302539

Company wide:
0 in stock
Documents & Guides
No Documents Available
Liqua-Seal Connector, straight, insulated, 1" NPT, zinc plated steel with mesh

Overview

Liqua-Seal Connector, straight, insulated, 1" NPT, zinc plated steel with mesh
Also known as: 785411302539, LMM-32-E, REMLMM32E

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel