Breaker, Molded Case, Electronic, 250A, 3P, 600VAC, LSI Trip

Item #: 0016564

Cat #: JGS325032G

UPC: 782116018024

$ 6738.40 EA
Company wide:
0 in stock
Breaker, Molded Case, JG Frame, Electronic, 250 Amp, 3-Pole, 600 Volt AC, 18 kAIC, LSI Trip Unit

Overview

Breaker, Molded Case, JG Frame, Electronic, 250 Amp, 3-Pole, 600 Volt AC, 18 kAIC, LSI Trip Unit
Also known as: 782116018024, JGS325032G, CUTJGS325032G

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating DC: 18 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA