Ground "E" Style Conn., EA

Item #: 0016550

Cat #: GCE500-1/0

UPC: 074983009572

Company wide:
0 in stock
"E" Style Grounding Connector For 250 û 500 kcmil (150 û 240mm¦) Main And #6 SOL û 1/0 STR (16 û 50mm¦) Tap

Overview

"E" Style Grounding Connector For 250 û 500 kcmil (150 û 240mm¦) Main And #6 SOL û 1/0 STR (16 û 50mm¦) Tap
Also known as: 074983009572, GCE500-1/0, PDTGCE50010

Specifications

Color: Blue
Material: Copper, Bronze
Allowable Gauge Range: 1/0 - 250
Color: Blue
Allowable Gauge Range: 1/0 - 250
Material: Copper, Bronze