Copper Ground Clamp, 1/0 AWG - 250 MCM

Item #: 0016549

Cat #: GCE250-250

UPC: 074983009565

Company wide:
0 in stock
"E" Style Grounding Connector For 1/0 STR – 250 kcmil (70 – 120mm²) Main And Tap

Overview

"E" Style Grounding Connector For 1/0 STR – 250 kcmil (70 – 120mm²) Main And Tap

"E" style grounding connector for 1/0 STR 250 kcmil (70 120mm ) main and tap.

Also known as: 074983009565, GCE250-250, PDTGCE250250

Specifications

Diameter: 1/2 in
Material: Copper
Color: Black
Allowable Gauge Range: 1/0 - 250
Diameter: 1/2 in
Color: Black
Material: Copper
Allowable Gauge Range: 1/0 - 250