Insulated Ferrule, 20 AWG, White, 13/32" Wire Strip Length

Item #: 0016543

Cat #: FSD75-8-DSL10

UPC: 074983009862

$ 0.11 EA
Company wide:
1,500 in stock
Insulated ferrules, on strip, single wire white DIN end sleeve, 20 AWG (0.50mm²), 0.31"(8.0mm) pin length

Overview

Insulated ferrules, on strip, single wire white DIN end sleeve, 20 AWG (0.50mm²), 0.31"(8.0mm) pin length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983009862, FSD75-8-DSL10, PDTFSD758DSL10

Specifications

Material: Copper, Polypropylene
Color: White
Allowable Gauge Range: 20
Material: Copper, Polypropylene
Allowable Gauge Range: 20
Color: White