This product has been discontinued.

Transfer Switch, Manual, 30A, 125/250V, 10-16 Circuits, Kit
Item #: 0016531
Cat #: 6378
UPC: 696471063783
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 18-inch Flexible Conduit Whip. Max # of circuits 16. Size: 14.5x11.5x3.5".
Overview
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 18-inch Flexible Conduit Whip. Max # of circuits 16. Size: 14.5x11.5x3.5".
Generac 6378 Manual Transfer Switch
Also known as: 696471063783, 6378, GPS6378
Specifications
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Surface |
| Standards: | California Proposition 65 |